Subland drill HSS 90°, vaporised, for threads: M10

Article no.: 117060 M10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
15 pieces in stock 15 pieces available in 3-4 working days

Select article variation and quantity

for threads Price per 1 Piece (incl. VAT)

Availability

  • Tool material: HSS
  • Standard: DIN 8378
  • Tolerance nominal ⌀: h9
  • No. of teeth Z: 2
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for threads M10
Coating vaporised
Tool material HSS
Standard DIN 8378
Tolerance nominal ⌀ h9
No. of teeth Z 2
Point angle 118 degrees
Shank Parallel shank to h8
Helix angle 20-30 degrees
Countersink angle 90 degrees
Through-coolant no
⌀ D1 1st step with chamfer h9 8.5 mm
⌀ D2 2nd step with chamfer h8 11 mm
Step height L1 1st step 25.5 mm
Flute length Lc 94 mm
Overall length L 142 mm
Shank ⌀ Ds 11 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Shank tolerance h8
Colour ring without
Application for type of drilling for blind hole and through hole
Type of product Stepped drill

Identification & Classification

Article number 117060 M10
EAN / GTIN 4045197035820
Manufacturer number 117060 M10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Drill and counterbore each with its own chip flutes and guide chamfers. This means the profile of the stepped drill is retained even after repeated regrinding.

Application:

Tapping hole and countersink are produced in one operation, precisely aligned.
For drilling tapping holes to DIN 336 sheet 1 with 90° countersinking (similar to DIN 69, medium version).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart