{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL00600105 | |
| Holder shape | Standard | |
| Holder version | metric | |
| Holder size, metric | 0060 mm | |
| Shank diameter DS | 6 mm | |
| Shank length LS | 0 mm | |
| Cutter diameter, min. Dc min. | 6 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Tolerance class ISO | h8 | |
| Flute length Lc | 91 mm | |
| Distance from cutter corner to cutter tip | 1.4 mm | |
| Number of teeth Z | 2 | |
| Twist direction | right-hand | |
| Helix angle, min. | 40 degrees | |
| Angle, 1st step | 118 degrees | |
| Point geometry | C | |
| Product designation (type) | N | |
| Tool material | HSS-E | |
| Cutting media, manufacturer’s designation | HSS-E TIALN | |
| Coating | TiAlN | |
| Interface | joint 1 | |
| Toleranzklasse | h8 | |
| Gauge length A | 294 mm | |
| Usable length L1 | 225 mm | |
| Overall length L | 330 mm | |
| Weight | 64 g | |
| Cutting direction | right-hand cutting | |
| Standard | DIN 1869 | |
| Machining method | drilling into solid material (BVB) | |
| Colour ring | red | |
| Type of product | indexable drill | |
| empfohlene maximale Bohrtiefe | 82 mm |
| Article number | 116285 6X330 | |
| EAN / GTIN | 4045197328014 | |
| Manufacturer number | 116285 6X330 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |