Collapsible aluminium cart

Article no.: 1134
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Folding trolley

Identification & Classification

Article number 1134
EAN / GTIN 4017976011349
Manufacturer number 1134
L-Number L90080 668
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

assembled

Description:

Aluminium pipe trolley with aluminium platform, push handle can be folded onto platform. 2 swivel and 2 fixed-wheel castors, TPE tyres (non-marking), hubs with groove ball bearing. Swivel castors with wheel locks

Feature:

Total load capacity (kg): 200
Usable surface length (mm): 900
Usable surface width (mm): 600
Loading surface height (mm): 230
Overall length (mm): 995
Total width (mm): 620
Total height (mm): 965
Tyres: TPE
Wheel size (mm): 160 x 40

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart