Truck for appliances

Article no.: 11042
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stair-climbing cart

Identification & Classification

Article number 11042
EAN / GTIN 4017976010496
Manufacturer number 11042
L-Number L90080 1235
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

mounted

Description:

For transporting appliances, such as stoves, refrigerators, washing machines, etc. Welded tubular steel construction, powder coated in blue RAL 5007. Wide rubber pads and non-slip cover on the blades. Pneumatic tyres, wheel hubs with roller bearings.

Feature:

  • Total load capacity (kg): 350
  • Blade width (mm): 450
  • Blade depth (mm): 150
  • Total width (mm): 650
  • Total height (mm): 1425
  • Tyres: Pneumatic
  • Wheel size (mm): 260 x 85

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart