Double strong hand vises with wide jaw opening, hexagon nut, key, max. 45 mm spread (total length 200 mm)

Article no.: 106-200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 106-200
EAN / GTIN 4027474528867
Manufacturer number 106-200
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The double-strong hand vises with wide jaw, hex nut, and key from series 106 are used for clamping workpieces in medium-heavy tasks in steel construction. The inner side of the jaws is grooved with a prismatic cut, allowing for the clamping of round and angular parts. Series 106 impresses with its ease of handling, enabling rotation and flipping of the workpiece during operation.
  • Universal usability in various work situations
  • The key enables a quick and secure grip on the workpiece

Feature:

  • Material: tool steel
  • Total height [mm]: 140 mm
  • Total height [inch]: 5 1/2
  • Spare parts available: Yes
  • Span (max.) [mm]: 45 mm
  • Span (max.) [inch]: 1 3/4
  • Total length [mm]: 200 mm
  • Total length [inch]: 7 7/8
  • Chuck jaw width [inch]: 2 3/4
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart