Pipe cutter PVC 60 mm

Article no.: 10507482
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for pipe material plastic
Number of cutter wheels 1
Type of product pipe cutters
Version with ratchet function

Identification & Classification

Article number 10507482
EAN / GTIN 5706915074826
Manufacturer number 10507482
L-Number L51190 306
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.lenoxtools.com

Description

Description:

  • Perfect cuts, straight and easy: A specially designed pipe rest ensures optimal guidance of the toothed high-carbon steel blade.
  • One-hand ratchet mechanism: One of the larger pipe shears where the ratchet mechanism can be operated with one hand.
  • Easy opening: Pull both handles apart for a quick next cut.
  • For all types of plastic pipes such as PVC, CPVC, PEX, PE & PB pipes, flexible hoses: Cuts up to 2″ nominal (2-3/8″ max. ad - 60 mm)

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart