This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Visor Interchange™, Type: PC

Article no.: 097896 PC

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

  • Lens material: Polycarbonate
  • Lens coating: free of condensation; scratch-resistant

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Special features Impact protection
Lens tinting clear
Lens identification SHS 1 BT39KN
Lens material Polycarbonate
Lens coating free of condensation; scratch-resistant
Standard EN 166
Type of product Visor

Identification & Classification

Article number 097896 PC
EAN / GTIN 5039269384908
Manufacturer number 2024353

Description

Version:

Interchange™ viewing visor (without holder) with an overall length of the screen 215 mm, and chin protection of polycarbonate. Temperature resistance from -5 °C to 55 °C. Condensation-free.
Scratch-resistant
Polycarbonate pane for areas, where medium impact protection and protection against sprayed liquids and molten metal is required. Withstands radiated heat of up to 900°C.

Standard:

EN 166

Suitable for:

Interchange™ head attachment No. 097890 or Interchange™ visor mounting No. 097892.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart