This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Ear defenders uvex k-series, Type: K3

Article no.: 097780 K3
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex K-Series
SNR value (noise attenuation) 33 dB(A)
Type of product Ear defenders

Identification & Classification

Article number 097780 K3
Copy
Manufacturer number 2600003
Copy
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

Ear defenders with easily adjustable length for the perfect wearing position to guaranteed optimum protection. The padded headband and the soft surface of the shell padding ensure high comfort when wearing, even for long periods. Light weight and small volume characterise the design of the shell.
SNR = 33 dB (H = 36 dB, M = 30 dB, L = 22 dB)

Note:

Hygiene kits available on request.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart