This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Ear defenders Peltor™ X series helmet version, Type: X3

Article no.: 097756 X3

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 097756 X3
EAN / GTIN 4046719719679
Manufacturer number 7000103992
Manufacturer/responsible person 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de

Description

Version:

3M™ Peltor™ ear protectors X series provide reliable protection against noise and offer good ergonomics, aesthetics and modern design. Despite the slim design, the shell-type ear protectors offer maximum noise attenuation. The light-weight double-layer shells offer good comfort and have an extremely long working life.
The helmet version of the X-series has the same shell characteristics as the version with a headband. With just a few movements of the hand can easily be mounted on a helmet with 30 mm Euro-slot socket. This uses the same colour coding as for the X series with headband application.
SNR = 32 dB (H = 34 dB, M = 30 dB, L = 24 dB).

Note:

Suitable helmets are listed under No. 097815 (3M). Hygiene kits on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart