WypAll® X90 wipes Large roll, Type: W

Article no.: 089290 W
Price per 1 Piece (0.47 US $ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
13 pieces in stock 13 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, blue Light blue
Series WypAll® X90
Manufacturer’s designation WypAll® X90 Wischtücher Großrolle
Colour blue
Layers 2
Number 1
Perforations 450
Sleeve diameter 60 mm
Type of product Fleece
Length 320 mm
Width 300 mm
Material Fleece
Characteristics non-linting; re-usable
Suitable for Oils; cleaning work; grease; solvents
Type of packaging Role
Total weight 4,000 g

Identification & Classification

Article number 089290 W
EAN / GTIN 036000128895
Manufacturer number 12889
Manufacturer/responsible person Kimberly-Clark GmbH, Carl-Spaeter-Straße 17, 56070 KOBLENZ, Germany, www.kimberly-clark.de

Description

Version:

The WypAll® X90 range has been especially developed for manufacturing processes in which durability, low lint formation and high liquid absorption are key requirements. WypAll® X90 releases 90% of absorbed solvents and can reduce product waste by up to 35%, helping you manage spend and wastage. Suitable for the toughest of jobs around your facility, when you need durability, low lint and high fluid absorbency. Leading the way in solvent wiping, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and reusable cloth. Advanced Hydroknit™ technology ensures each cloth is strong, durable, highly absorbent and solvent resistant. Ideal for use in industrial production.
  • 1 large, high-performance roll with 450 blue, 2-ply wipes.
  • Can be combined with Kimberley-Clark Professional™ dispensers.
  • The dimensions of each wipe are: 320 mm (L) × 300 mm (W).
  • Releases 90% of the absorbed solvent, which reduces solvent costs. The WypAll® range has been developed with a focus on productivity and efficiency while reducing waste.

Large rolls for heavy-duty cleaning tasks such as absorbing oils and greases.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart