{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | loose | |
| Colour | red; black; silver | |
| Version | 2K | |
| Material, handle | plastic; rubber | |
| Type of product | scraper | |
| Material | stainless steel | |
| Shape | rectangular | |
| Stainless steel blade | yes | |
| Width of tool blade | 60 mm | |
| Handle | handle |
| Article number | 087241 60 | |
| EAN / GTIN | 4013307758860 | |
| Manufacturer/responsible person | CIRET GmbH, Platz der Republik 6-8, 42107 Wuppertal, Germany, www.storch-ciret.com |