{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width | 25 mm | |
| Colour of bristle fibres | bright | |
| Material, handle | wood | |
| Surface | natural | |
| Type of product | radiator paint brush | |
| Binding of the brush | metal ferrule | |
| Shape of brush head | square | |
| Material of bristle fibres | chinese bristle | |
| Area of application | coating; painting | |
| Content | single part | |
| Handle | handle |
| Article number | 087038 25 | |
| EAN / GTIN | 4013307812524 | |
| Manufacturer number | 087038 25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |