{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Height | 7 mm | |
| Overall diameter | 25 mm | |
| With threaded bushing | no | |
| Nominal clamping force | 200 N | |
| Material of magnetic core | neodymium | |
| Material of surface | galvanised | |
| Max. temperature resistance | 80 °C | |
| Total weight | 31 g | |
| Type of product | flat gripper magnet |
| Article number | 085923 25 | |
| EAN / GTIN | 2050001737694 | |
| Manufacturer number | E766 |