Flat magnet without thread, Ferrite, ⌀: 63mm

Article no.: 085910 63
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
810 pieces in stock 810 pieces available in 5-10 working days

Select article variation and quantity

⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 14 mm
Overall diameter 63 mm
With threaded bushing no
Nominal clamping force 350 N
Material of magnetic core ferrite
Material of surface galvanised
Max. temperature resistance 120 °C
Total weight 230 g
Type of product flat gripper magnet

Identification & Classification

Article number 085910 63
EAN / GTIN 2050000965081
Manufacturer number E708

Description

Version:

Shielded flat magnets with magnetic core made of hard ferrite.
  • Galvanised surface.
  • Temperature-resistant up to maximum 120 °C.

Application:

For clamping, assembling, incorporation by pressing in / gluing and fixing / holding.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart