Cylinder padlock individual keys, Body ⌀: 30mm

Article no.: 085880 30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
24,584 pieces in stock 24,584 pieces available in 5-10 working days

Select article variation and quantity

Body ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 30 mm
Hoop ⌀ 5 mm
Material of the housing Brass
Material of the band Chrome-plated steel
Locking individual keys
compatible with integrated locking systems no
suitable for lock barrels no
Hoop hardened yes
Shackle, double lever mechanism yes
with keyhole cover no
Lock mechanism rust-free precision lock mechanism
Number of locks 1
Number of keys 3
Type of product Padlock

Identification & Classification

Article number 085880 30
EAN / GTIN 4045197442826
Manufacturer number 085880 30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Padlock with rustproof precision lock mechanism, hardened steel shackle, chrome-plated and double lever mechanism.
Solid brass body.

Function:

Individual keys means each key can open and close only one lock or cylinder, i.e. the key is unique.

Supplied with:

Padlock with 3 keys.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart