Precision cylinder padlock with high shackle individual keys, Body ⌀: 30mm

Article no.: 085875 30
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Body ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 116 Profi
Body ⌀ 30 mm
Hoop ⌀ 5 mm
Internal height of shackle 45 mm
Material of the housing Brass
Material of the band Chrome-plated steel
Locking individual keys
compatible with integrated locking systems no
suitable for lock barrels no
tall shackle yes
Hoop hardened yes
Shackle, double lever mechanism yes
with keyhole cover no
Lock mechanism rust-free precision lock mechanism
Number of locks 1
Number of keys 2
Type of product Padlock

Identification & Classification

Article number 085875 30
Copy
EAN / GTIN 4003482032404
Copy
Manufacturer number 116 HB 30 45
Copy
Manufacturer/responsible person BURG-WÄCHTER KG, Altenhofer Weg 15, 58300 WETTER (RUHR), Germany, www.burg-waechter.de

Description

Version:

Solid brass body, rust-free precision lock mechanism, steel shackle hardened and chrome-plated, double locked.
With extra high shackle.
The 116 Profi range is available on request in the following special versions: Locks according to a sample pattern or locking, with master key system and additional keys.

Function:

Individual keys means each key can open and close only one lock or cylinder, i.e. the key is unique.

Supplied with:

Padlock with 2 keys.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart