{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Body ⌀ | 45 mm | |
Material of the housing | Nickel-plated brass | |
Hoop ⌀ | 6 mm | |
Material of the band | Steel | |
Hoop hardened | yes | |
Shackle, double lever mechanism | yes | |
Type of locking | Cylinder lock | |
Lock number range | HO 001 - 200 or locking system lock number | |
compatible with integrated locking systems | yes | |
suitable for lock barrels | yes | |
Supplied without lock barrel | yes | |
Type of product | Padlock |
Article number |
085816 45
Copy |
|
EAN / GTIN |
2050000971969
Copy |
|
Manufacturer number |
504604 C
Copy |
|
Manufacturer/responsible person | DOM Sicherheitstechnik GmbH & Co. KG, Wesslinger Straße 10-16, 50321 BRÜHL, Germany, www.dom-sicherheitstechnik.de |