RFID reader, Type: READER

Article no.: 085671 READER
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
464 pieces in stock 464 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Interface: Hoffmann Group Connected

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface Hoffmann Group Connected
Series Hoffmann Group Connected
Type of product RFID technology

Identification & Classification

Article number 085671 READER
EAN / GTIN 2050002043398
Manufacturer/responsible person Industria Oberländer Ingenieur-GmbH & Co. KG, Hasenbergsteige 31 31, 70197 STUTTGART, Germany, www.industria.de

Description

Version:

The device uses RFID transmission technology (radio-frequency identification) and transmits in the short-wave band. Connection via HID (input device).
  • Reader for contactless reading of suitable RFID chips.
  • For connection to a USB type A port.
  • Transmission in the short-wave band.
  • For use indoors.
  • Use at room temperature.
  • For both industrial and private use.
  • Use only when it is technically in good condition and safe to operate.
  • From Windows 7 with a USB type A port.
  • macOS with a USB type A port.

This article is compatible with the Hoffmann Group Connected software solutions.

Advantage:

Hoffmann Group Connected

With this article you are gaining a building block for your digitally networked production. Increased productivity can be achieved together with the respective software module.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart