{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable tape cartridge | D1 | |
Type | LM420P | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Power supply | Mains operated | |
available tape widths | 6; 9; 12; 19 mm | |
maximum character height | 14.9 mm | |
Mains adaptor | including | |
Number of font sizes | 7 | |
Number of font widths | 8 | |
Number of lettering styles | 12 | |
Number of visible characters in the display | 4×30 | |
Number of available characters/symbols | 325 | |
Number of text lines | 1 − 4 | |
Print colour | black | |
Tape cut-off type | manual | |
Keyboard layout | ABC | |
Special features | USB | |
Weight including rechargeable battery | 415 g | |
Manufacturer's designation | 420P | |
Length | 215 mm | |
Width | 104 mm | |
Height | 57 mm | |
Type of product | Labelling machine |
Article number |
085500 LM420PK
Copy |
|
Manufacturer/responsible person | NWL Germany Office Products GmbH, Albert-Einstein-Ring 17, 22761 HAMBURG, Germany |