{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Character height | 1.5 mm | |
Width of punch type | 1.6 mm | |
Punch type depth | 15.87 mm | |
Height of punch type | 3.2 mm | |
Character | A | |
Type of product | Hand punch |
Article number |
085481 1,5/A
Copy |
|
EAN / GTIN |
5022044020542
Copy |