{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of punches | 1 pcs. | |
| Type of product | punch | |
| Character | 3 | |
| Height of font | 5 mm | |
| Length of punch type | 19.05 mm | |
| Width of punch type | 4.8 mm | |
| Height of punch type | 8 mm |
| Article number | 085481 5/3 | |
| EAN / GTIN | 5022044021860 |