Steel type punches individually exchangeable, for set No. 085480, Character height / Characters: 5/Nmm

Article no.: 085481 5/N
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
In stock Available in 5-10 working days
62 pieces in stock 62 pieces available in 5-10 working days

Select article variation and quantity

Character height / Characters (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of punches 1 pcs.
Type of product punch
Character N
Height of font 5 mm
Length of punch type 19.05 mm
Width of punch type 4.8 mm
Height of punch type 8 mm

Identification & Classification

Article number 085481 5/N
EAN / GTIN 5022044022089

Description

Version:

Size 1.5/* to size 5/* = number (0 - 9), letter (A -Z) and special characters (&, /, +, -, full stop, comma).
Size 1.5LEER to size 5LEER − spacer piece.

Note:

The asterisk in the stated size acts as a placeholder for the required characters.
When ordering please state the size (e.g. 3/*) to be extended with the desired character, e.g. 3/1, 3/A or 3/& etc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart