Portable refractometer ANALOG

Article no.: 084320 ANALOG
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock

Product details

Technical Data

Display analogue
Type of product Refractometer

Identification numbers & Classifications

Article number 084320 ANALOG
EAN / GTIN 4037728721005
Manufacturer number 0521000

Description

Version:

Measuring range: 0 to 32 %, adjustable eyepiece, adjustable measuring range.

Application:

For quickly and precisely determining the concentration of emulsions. Suitable only for water-miscible cooling lubricants.

Supplied with:

Protective carrying bag, pipette, and operating instructions.

Note:

Refer to the correction factors for the cooling lubricants! Multiply the grinding emulsion by e. g. a factor of 2.1 (size ANALOG, i.e. if 5 % is shown, the true value is 10.5 % )

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart