{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | LSE-110WF | |
| Type of adhesive tape | double-sided | |
| Adhesive | Acrylate | |
| Adhesive strength on steel | 4.4 N/mm | |
| temperature-resistant up to | 90 °C | |
| Material of covering | Siliconised PE film | |
| Storage temperature | 16 °C | |
| Storage humidity | 40 % | |
| “Best before” date | 18 month | |
| Colour | white | |
| Length | 33 m | |
| Width | 12 mm | |
| Thickness | 1.1 mm | |
| Type of product | Adhesive tape |
| Article number | 083781 12X33 | |
| EAN / GTIN | 4054596461680 | |
| Manufacturer number | 7100143324 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |