{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Maschinen-Ölspritzkanne | |
| Packaging | loose | |
| Length of pipe | 120 mm | |
| Surface treatment | painted | |
| Diameter of base | 88 mm | |
| Container height | 140 mm | |
| Type of product | oil can | |
| Material of container | sheet metal | |
| Capacity | 500 ml |
| Article number | 083724 500 | |
| EAN / GTIN | 4016553304560 | |
| Manufacturer/responsible person | MATO GmbH & Co. KG, Benzstraße 16-24, 63165 Muehlheim, Germany, www.mato.de |