• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, May 13 from 07:00 a.m. till 03:00 p.m. (CET). We apologize for any inconvenience.

Bit screwdriver bit 6 mm hexagonal E 6.3 L.50mm

Article no.: 08330006
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for machine use yes
Drive size, bit holder E6,3
Width across flats, for hex socket screws 6 mm
Type of product screwdriver bits/ blades
Overall length 50 mm
Drive bit holder
Output drive for hex socket screws

Identification & Classification

Article number 08330006
EAN / GTIN 4018754011957
Manufacturer number 08330006
L-Number L60010 1750
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • for direct machine connection
  • for hexagon socket screws
  • External hexagon drive to DIN 3126 / ISO 1173 form E 6.3
  • DIN 7426 / ISO 2936

Feature:

  • External hexagon (inch): 1/4
  • External hexagon drive: E 6.3
  • Length mm (L): 50 mm
  • No.: 1283
  • Drive profile: Hexagon
  • Size of output profile: 6 mm
  • Weight: 13g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart