{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Fill capacity liquid | 1 l | |
| Type of cleaning agent | Corrosion protection | |
| Mixing ratio | 0.05 – 0.5 % | |
| Processing time | 1 min - 5 min | |
| Storage temperature | -5 °C - 30 °C | |
| Type of product | Ultrasonic power cleaner |
| Article number | 082930 AK | |
| Manufacturer number | 601904 | |
| Manufacturer/responsible person | SONOSWISS Auslieferungslager Deutschland, Im Kai 19, 78259 MÜHLHAUSEN-EHINGEN, Germany |