This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Ultrasonic power cleaner T1, Capacity l/kg: T3

Article no.: 082930 T3

Select article variation and quantity

Capacity l/kg Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation T3
Fill capacity powder 0.85 kg
Type of cleaning agent Power cleaner for steel and light metals
Mixing ratio 3 – 5 %
Processing time 3 min - 10 min
Storage temperature -5 °C - 30 °C
Type of product Ultrasonic power cleaner

Identification & Classification

Article number 082930 T3
Manufacturer/responsible person SONOSWISS Auslieferungslager Deutschland, Im Kai 19, 78259 MÜHLHAUSEN-EHINGEN, Germany

Description

Version:

High-yield water-based cleaning concentrate (exception: T3 supplied in powdered form); specially developed for use in ultrasonic cleaning baths; biologically degradable.
The high-yielding concentrates extend the working life of the devices, last a long time, and are biologically degradable. The power cleaners have been specially developed for ultrasonic baths (foaming characteristics etc.) and are therefore particularly effective for all conventional ultrasonic cleaning baths operating at frequencies in the range 25 to 130 kHz. In conjunction with the cavitation forces created by the ultrasonic vibration the power cleaner releases the dirt gently but effectively whilst treating the components gently. Other cleaning agents which have not been developed specially for ultrasonic baths may under certain circumstances promote corrosion or removal of material. Halogen ions are an example of aggressive corrosion promoters which greatly reduce the working life. Chlorides and fluorides in acid media are the most aggressive in this respect.

Application:

For ultrasonic cleaning baths (such as No. 082922; 082923; 082924; 082925).

Note:

Other special cleaners and other container sizes available on request. 25-litre drums are available in the online shop.
Unavailable in some countries.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart