Bit screwdriver bit hexagonal C 6.3 L.25mm

Article no.: 08260010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Output drive for TRI-WING® screws
Overall length L 25 mm
Drive size, external square drive C 6,3
Type of product screwdriver bits/ blades
Set no
Drive external square drive

Identification & Classification

Article number 08260010
EAN / GTIN 4018754011711
Manufacturer number 08260010
L-Number L60010 1615
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • for TORQ-SET® screws

Feature:

  • External hexagon (inch): 1/4
  • External hexagon drive: C 6.3
  • Length mm (L): 25 mm
  • Drive profile: TORQ-SET®
  • Size of output profile: 10
  • Weight: 5g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart