Soldering station PICOMK2

Article no.: 082301 PICOMK2
New product
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
18 pieces in stock
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

AC supply voltage 240 V
Mains frequency 50 Hz
Power supply Mains-powered
Length 145 mm
Width 80 mm
Height 103 mm
Warm-up time to 280 °C 9 s
Control range of soldering tip temperature 150 °C - 450 °C
Weight of soldering iron without power cable 30 g
electrostatic characteristic EGB/ESD
Type of product Soldering station
Power consumption 80 W

Identification numbers & Classifications

Article number 082301 PICOMK2
EAN / GTIN 4003008089288

Description

Version:

Temperature-controlled soldering station with ceramic PTC heating element and internally-heated Ersadur long-life soldering tips (precise temperature control).
Simple i-CON PICO operating concept, for entry-level users. Universal application. Very small footprint and smart functions, can be set using a micro-SD card.

Application:

For all professional electronics and electrical soldering applications.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Manufacturer's designation Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart