{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | H7R.2 | |
| IP Index of Protection | IP X6 | |
| ATEX zone | no | |
| Illumination | 20 lm - 300 lm | |
| Illumination time | 4 h - 30 h | |
| Illumination range | 50 m - 160 m | |
| Power supply | Mains operated | |
| Dimmable lighting | yes | |
| Advanced Focus System (AFS) | yes | |
| Smart Light Technology (SLT) | yes | |
| Rapid Focus | yes | |
| Number of rechargeable batteries contained | 1 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 1.4 Ah | |
| Battery voltage | 3.7 V | |
| Head ⌀ | 35 mm | |
| Weight | 165 g | |
| Including belt pocket | no | |
| Type of product | Headlamp |
| Article number | 081486 H7R.2 | |
| EAN / GTIN | 4029113729802 | |
| Manufacturer number | 7298 | |
| Manufacturer/responsible person | Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Germany, www.ledlenser.com |