{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of sockets | 4 | |
| Length of strip | 160 mm | |
| Power supply | Mains operated | |
| Cable structure | 3G1.5 | |
| Cable class | H05VV-F | |
| Cable length | 1.8 m | |
| Interface | USB interface | |
| Type of product | Multi-way socket extension | |
| Plug type, input | F |
| Article number | 081181 | |
| Manufacturer/responsible person | Hugo Brennenstuhl GmbH & Co. KG, Seestraße 1-3, 72074 Tübingen, Germany, www.brennenstuhl.de |