This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tabletop socket 4-fold, Number of sockets: 2

Article no.: 081181 2

Select article variation and quantity

Number of sockets Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 081181 2
Manufacturer/responsible person Hugo Brennenstuhl GmbH & Co. KG, Seestraße 1-3, 72074 Tübingen, Germany, www.brennenstuhl.de

Description

Version:

Desk socket outlet with 2 pcs. USB 2.0 charger sockets and 2 desk socket outlets. Charging current of 2100 mA for quick charging.

Note:

Adapter plug with earth contact 250 V / 16 A for connecting earth contact plugs to other European plug systems can be found in the online shop under No. 081172 and No. 081174.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart