{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Power supply | mains-powered | |
| Colour | black | |
| Number, socket | 4 | |
| Type of product | cable drum | |
| Area of application | indoor use | |
| Characteristics | suitable for wall-mounting; pre-drilled holes; overheating protection | |
| Material of the housing | plastic | |
| Connection type | socket |
| Article number | 081158 15V | |
| EAN / GTIN | 4003644015290 | |
| Manufacturer number | 9042 | |
| Manufacturer/responsible person | HEDI GmbH Eelektro- und Gerätebau, Schoeneggweg 17, 87725 Babenhausen, Germany, www.hedi.de |