AIR compressed air blow gun, Type: AIR

Article no.: 080122 AIR
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
1,141 pieces in stock 1,141 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum operating pressure 15 bar
Flow rate at 6 bar 330 l/min
Type of product Pistol

Identification & Classification

Article number 080122 AIR
EAN / GTIN 4062406270667
Manufacturer number 080122 AIR
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-quality blow gun for compressed air, with very good ergonomic grip, scratch-resistant surface and solvent-resistant for general-purpose use. Easy to use interchangeable nozzles. Rotating quick-release head is unlocked, stops in a range of detent positions.

Supplied with:

Compressed air blow gun with connection adapters size 1/4 inch steel, with 7-piece nozzle set No. 080124 size AIR.

Note:

Suitable compressed air gun holders can be found under No. 080260 size H1 and No. 955750.
Single nozzles can be found under No. 080126.

Warning:

Intended use
  • For use with compressed air.
  • For both industrial and private use.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not use with liquids, other gases or compressed air bottles.
  • Do not make any unauthorised modifications.
  • Do not aim at people or animals.
  • Do not exceed the maximum permissible working pressure.
  • Do not kink hose or subject it to loads.
  • Do not use in explosion hazard areas.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Not suitable for use by children.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart