Compressed air blow gun with low-noise safety nozzle ALU

Article no.: 080119 ALU
plus VAT at the current rate Prices plus delivery costs
on request
In stock
64 pieces in stock

Product details

Technical Data

Flow rate at 6 bar 367 l/min
Type of product Pistol

Identification numbers & Classifications

Article number 080119 ALU
EAN / GTIN 4062406297572

Description

Version:

Universally applicable, up to 10 bar operating pressure.

Supplied with:

With low-noise safety nozzle. Supplied with male coupling 1/4 inch.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart