Pneumatic engraving pen DynaPen® 10844

Article no.: 079708 10844
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Product details

Technical Data

Manufacturer's designation DynaPen kit
maximum air consumption 28.2 l/min
Impact frequency 233 Hz
Connection thread NPT
Compressed air connection 1/4 inch
Weight 0.26 kg
Operating noise 79 dB(A)
maximum vibration to EN 8 m/s2
23 mm
Length 108 mm
Type of product Engraving pen

Identification numbers & Classifications

Article number 079708 10844
EAN / GTIN 616026108448
Manufacturer number 10844/H

Description

Version:

DynaPen pencil-sized pneumatic pen with accessories set (collet 1/8 inch). The pulsating drive movement (amplitude 0.018 mm) permits many applications such as engraving, lettering, light cleaning, and filing work, as well as deburring etc.

Supplied with:

Incl. 1.4 m connection hose, 1 file, and a hexagon key.

Note:

See No. 529420 for suitable diamond mini-files.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart