Balancer, maximum towing capacity: 8kg

Article no.: 079298 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
51 pieces in stock 51 pieces available in 5-10 working days

Select article variation and quantity

maximum towing capacity (kg) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of rope 2 m
Type of product retraction spring/ balancer
Characteristics automatic spring retraction
Material of the housing aluminium alloy
Max. load capacity 8 kg
Total weight 2.5 kg

Identification & Classification

Article number 079298 8
EAN / GTIN 015451591472
Manufacturer number 8941099230
Manufacturer/responsible person Desoutter GmbH, Edmund-Seng-Straße 3-5, 63477 Maintal, Germany, www.desouttertools.com

Description

Version:

Sturdy aluminium casing, cable of stainless steel.
Balancers make power tools, especially heavy ones, both easier and safer to use.
  • “Weightless” equipment.
  • Tidiness at the workplace.
  • Equipment and tools within easy reach.
  • Safety at the workplace due to suspension of equipment and leads.
  • Equipment in clear view and in reach of the user.
  • Weight compensation and thus balance can be maintained over the entire cord travel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart