Compact angle grinder 72226760

Article no.: 077111 72226760
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
29 pieces in stock

Product details

Technical Data

Manufacturer's designation CG 15-125 BL
Power consumption 1,500 W
maximum speed 3,500 rpm - 9,000 rpm
maximum disc ⌀ 125 mm
maximum cutting depth 35 mm
Weight 2.2 kg
Restart block yes
Special features Brushless motor
Type of product Angle grinder

Identification numbers & Classifications

Article number 077111 72226760
EAN / GTIN 4014586895802

Description

Version:

FEIN − Compact angle grinder ⌀ 125 mm.
  • Robust, powerful motor for everyday use.
  • High level of protection for the user thanks to recoil monitoring, restart inhibit and anti-vibration handle.
  • High overload capability thanks to direct motor cooling; grinding head can be rotated in 90° steps (optimum switch position for the application).
  • Grinding media can be changed quickly without the need for tools thanks to the quick-release clamping nut.
Dust-resistant, powerful, low-maintenance and durable compact angle grinder with brushless FEIN PowerDrive motor.
Comprehensive user protection through:
  • Soft start
  • Restart inhibit
  • Blocking monitoring
  • Electronic overload protection
  • Speed pre-selection
  • Recoil monitoring, anti-vibration handle and brake

Supplied with:

Handle, safety guard, clamping nut, wrench.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart