Core drilling machine, Type: 727053

Article no.: 076520 727053
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
7 pieces in stock 7 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation KBU35Q
Power supply Mains operated
Power consumption 1,100 W
Speed range 1st speed 130 rpm - 520 rpm
Tool arbor shape QuickIN
maximum core drill ⌀ in steel 12 mm - 35 mm
maximum machine tap ⌀ in steel M14 mm
maximum twist drill size ⌀ in steel 16 mm
maximum countersink ⌀ 31 mm
maximum reamer ⌀ 16 mm
Length of magnetic base 175 mm
Width of the magnetic base 80 mm
Working stroke 135 mm
Weight 10.6 kg
Length 311 mm
Width 198 mm
Height 603 mm
AC supply voltage 230 V
Type of product Core drilling machine

Identification & Classification

Article number 076520 727053
EAN / GTIN 4014586886039
Manufacturer number 72705361000
Manufacturer/responsible person C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de

Description

Version:

  • High magnetic clamping force and safety circuit ensure safe working in any position.
  • Integral coolant supply for clean cut and long tool life.
  • Convenient magnetic clamping force display.
  • Reversible (even for thread tapping).
  • Weight-optimised design.
Compact lightweight single-speed magnetic core drilling machine with high functionality and tilt sensor.

Supplied with:

Supplied with cooling lubricant tank, lashing strap, 1× centring pin, swarf hook, carrying case.

Optional extras:

On request.

Note:

See from No. 119000 for carbide core drills and arbors. Suitable QuickIN-Max arbor and carbide core drills max. DM 100 mm available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart