Cordless hammer drill with Li-ion battery SB18LTXBLI

Article no.: 070121 SB18LTXBLI
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
  • Packaging: Metabox
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Product details

Technical Data

Packaging Metabox
suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation SB 18 LTX BL I
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 18 V
Motor design brushless
maximum torque soft 65 Nm
maximum torque hard 130 Nm
No load speed 0 - 2,000
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 68 mm
maximum twist drill size ⌀ in concrete 16 mm
Weight including rechargeable battery 2.5 kg
Weight without battery 1.8 kg
typical application Heavy Duty
Type of product Impact drill /screwdriver

Identification numbers & Classifications

Article number 070121 SB18LTXBLI
EAN / GTIN 4061792187849
Manufacturer number 602360500

Description

Version:

Cordless hammer drill with brushless motor and two-speed gearbox.
Choose between a complete set of 2 battery packs, charger and sturdy plastic case or the machine without accessories in a box if you already have a few batteries. Of course, you can also buy battery packs and chargers separately.
By the way, all Metabo battery packs come with a 3-year warranty, irrespective of the number of charging cycles.
Further details such as the bright LED work light and the handy belt hook ensure even more comfort when working.
All LT and LTX models are equipped with a high-performance impact mechanism for maximum drilling performance in stone and masonry. The pulse operation of the LTX class provides effective help when screws are tight or when spot drilling on smooth surfaces.
For the most demanding applications, we recommend brushless types, which you can recognise immediately by the “BL” in the designation. They also have thermal overload protection that protects the motor from overheating.
  • Cordless hammer drill with maximum power for the most demanding applications.
  • Selectable pulse operation for unscrewing fixed screws and spot drilling on smooth surfaces.
  • Precision stop: electronic torque coupling with increased precision for precise, sensitive working.
  • Electronic safety shut-off: no kick-back when blocking the drill – for high user protection.
  • Integrated LED work light with afterglow function for optimum brightness in the work area.
  • With practical belt hook and bit depot, optionally fixable on the right or left.
  • Many brands, one battery system: this product can be combined with all 18V battery packs and chargers of the CAS brands.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Supplied with quick-clamping drill chuck, 2× Li-ion batteries, charger and metaBox.

Note:

See No. 073870 – 073890 for suitable batteries and chargers.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart