{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Drive size, square profile | 1/4 inch | |
| Width across flats, for hexagon head screws | 9 mm | |
| Type of product | socket insert | |
| Material | chromium alloy steel | |
| Surface | chrome-plated | |
| Overall length L | 25.5 mm | |
| Drive | square profile | |
| Output drive | for hexagon head screws |
| Article number | 01200009 | |
| EAN / GTIN | 4018754149124 | |
| Manufacturer number | 01200009 | |
| L-Number | L60010 2452 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |