{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.5 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 25 kg | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Usable width | 1,380 mm | |
Usable depth | 300 mm | |
Installation height | 80 mm | |
Power consumption | 27 W | |
suitable for type | 1500 | |
Type of product | Storage shelf |
Article number | 923202 1500 | |
Manufacturer number | 923202 1500 |