{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Width | 920 mm | |
Installation height | 240 mm | |
Number of slots for additional hooks | 12 | |
suitable for type | 1000 | |
Application range | Transport trolley | |
Weight | 2.5 kg | |
Type of product | Cross beam / cross rail |
Article number | 921882 1000 | |
Manufacturer number | 921882 1000 |