This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Workbench with 9 drawers, centre part open, Worktop length: 1800Mmm

Article no.: 932700 1800M

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 100
  • Workbench/desk load capacity - maximum distributed load (on wood): 1,200
  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Workbench height 850 mm
Drawer/pull-out shelf load capacity 100 kg
Workbench/desk load capacity - maximum distributed load (on wood) 1,200 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 90 %
Height adjustment 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Series KOMPAKT-L-filebænk
Height 850 mm
Worktop length 1,800 mm
Worktop depth 700 mm
Worktop thickness 50 mm
Support cabinet width 1,800 mm
Support cabinet depth 630 mm
Drawer usable width 490 mm
Drawer usable depth 520 mm
Number of drawers 9
Material of worktop Beech marine ply
Surface worktop clear varnished
Workbench for installation in a row yes – centre part of the workbench
Weight 189 kg
Type of product Workbench

Identification numbers & Classifications

Article number 932700 1800M
Manufacturer number 932700 1800M

Description

Version:

  • Worktop 50 mm thick, non-warping beech marine ply, finished with clear varnish.
  • Frame cabinet of sheet metal, can be locked centrally with a cylinder lock. Rectangular hollow section supports, with height adjustment screws.
  • Sheet metal drawers with aluminium grip handles and labelling strips, can be pulled out 90 %.
  • Cylinder locks with 2 keys each, shared keys for each workbench.

Fitted with:

Drawer front height (left): 60; 60; 60; 120; 240 mm
Drawer front height (right): 60; 100; 140; 240 mm
Number of height-adjustable shelves (centre): 1

Colour:

Body RAL 7035 light grey, drawers and doors RAL 5005 signal blue powder-coated.

Note:

For accessories and dividers see No. 960030960180. For Aqurado modular arrangement system see No. 960900−961290.
Also available with different drawer configurations. Prices on request.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart