This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Universal workbench with rear wall and 2 drawers with beech marine ply workbench top

Article no.: 933340
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 100
  • Insert thickness: 50
  • Drawer runner extension (partial/full extension): 90
  • Cylinder lock: modular barrel

Description

Version:

Worktop 50 mm thick. Holes are provided for securing drawer units and support legs.
Worktop of beech marine ply, with waterproof glue. Finished with clear UV varnish.
Drawer unit 600 mm wide of sheet metal with cylinder lock with 2 keys and central lock. Drawer units can be mounted on the right, left or centre of the worktop. Worktops of 1500 mm can accept 2 − 3 units, worktops of 2000 mm can accept 3 − 4 units (depending on the width of the units). Drawers of sheet metal with wide aluminium grip handles. − Can be pulled out 90% − With slots for drawer dividers on the inner faces.
Support legs of folded sheet metal (80 mm wide), with cross braces.
Rear panels of folded sheet metal, 25 mm deep.

Colour:

Body and supports light grey RAL 7035, drawers signal blue RAL 5005 powder-coated.

Note:

For accessories see No. 933910 − 933990. For drawer dividers see No. 960030960180. For Aqurado organiser system see No. 960900 − 961500.
Supplied for self-assembly, saving freight costs. Delivered unassembled.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Worktop length mm / model Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart