{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Type of current | AC | |
Rated power | 250 V / 16 A AC | |
Module type | ON/OFF | |
Type of product | Power module |
Article number | 923005 ON/OFF | |
EAN / GTIN | 4045197685674 |