This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Media module for support columns CH250V/2

Article no.: 923005 CH250V/2
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type of current AC
Rated power 250 V / 10 A AC
Module type CH250V/2
Type of product Power module

Identification numbers & Classifications

Article number 923005 CH250V/2
EAN / GTIN 4045197713858

Description

Version:

Made of sheet metal. For bolting to the sides of the support columns.
Fully wired with two low-power sockets (250 V).

Suitable for:

Support columns No. 923000 (except for size 200).

Colour:

Light grey RAL 7035 powder-coated.

Note:

Only two sockets can be fitted per individual support column.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart