Full extension drawer 200 kg 54×27 units

Article no.: 946081
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Made of sheet metal, base with holes at 17 mm intervals, all-round slotted side walls on the inside (interval 17 mm) for multiple division, drawer front with aluminium extrusion handle (labelling strip and protective film supplied). Traverse-less differential runners.
Full extension drawer, 100 % extendable, load capacity 200 kg.

Suitable for:

Shelving systems No. 946000 ff.

Colour:

Signal blue RAL 5005 powder−coated.

Note:

  • For dividers see No. 960190960700 and No. 960900961290.
  • Drawers can be fitted with tool drawer inlays (see Group 97) for storing SK, HSK, Capto and VDI tools.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart