Steel panels, Type: 1100/A

Article no.: 991390 1100/A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Material: galvanized

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.25 mm
Material galvanized
Type 1100/A
Panel height 40 mm
Panel width 300 mm
Panel thickness 1.25 mm
suitable for racking depth 1,100 mm
Safe working load 250 kg
Application range Pallet racking
Type of product Storage shelf panel

Identification numbers & Classifications

Article number 991390 1100/A
EAN / GTIN 4004514226693
Manufacturer number 16154

Description

Version:

Steel panels suitable for all types of cross beam, for laying on the cross beams. Secure positioning by end face hooking over the top of the beam.

Specification:

For instance, storage width 2700 mm requires 9 panels (9×300 mm).

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart